Frameless Mirror in Polished Nickel
London Terrace Frameless Mirror in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Frameless, beveled glass design
- Solid brass, two-post tilting mechanism
- Easy-to-adjust viewing angle
- Complements London Terrace product series
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Glass
- Product Type:
- Mirror
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Style:
- Modern
- UPC:
- 736752860462
- Weight:
- 15.8 lb
- Width:
- 22 in