72 in. Hand Shower Hose in Polished Chrome
MasterShower® 72 in. Hand Shower Hose in Polished Chrome
Package Quantity Info:
Each: 1 Case: 1 Pallet: 135-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hose length: 72"
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
Specifications
- ADA Compliant:
- No
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Hose Length:
- 72 in
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in