Rectangular Open Towel Ring in Vibrant Polished Nickel
Purist® Rectangular Open Towel Ring in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 128-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 2-1/2 in
- Hardware Included:
- Yes
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-1/2 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 8-7/8 in