Side by Side Single Fan Control in White
AireControl® Side by Side Single Fan Control in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall control for MinkaAire ceiling fans
- Four speed fan control with full range dimmer
- 3 - wire installation
- Note: 256 bit remote systems are not compatible with 32 bit remote systems
- Operates at 120V
Documents
Specifications
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-13/100 in
- Material:
- Plastic
- Product Type:
- Wall Control
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 2-19/50 in