20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit
Ladena® 20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rectangular basin with curved bottom
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Clamp assembly: 52047
- ADA compliant when installed in a 24" minimum depth countertop
- Material: Vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Ladena®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-13/100 in
- IAPMO Listed:
- No
- Length:
- 20-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-5/8 in x 12-1/4 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 14-3/8 in