52 in. 5-Blade Indoor Ceiling Fan with 3-Speed Reversible Motor and Blades in Brushed Nickel
AirPro 52 in. 5-Blade Indoor Ceiling Fan with 3-Speed Reversible Motor and Blades in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 52" AirPro ceiling fan features five reversible blades
- Reversible Cherry/Natural Cherry blades
- AirPro ceiling fan with Brushed Nickel finish
- Pull chain on Brushed Nickel is chrome with a maple fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
- Features Traditional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4406 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Natural Cherry
- Collection:
- AirPro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 67 W