Stem Extension Brushed Nickel
Stem Extension Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Nickel finish.
- Use stems in any combination to achieve desired overall length.
- 1/2 In. Diameter x 54 In. assembled overall length.
- Finish matches fixtures from Progress Lighting.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1/2 in
- Dimmable:
- No
- Height:
- 54 in
- Installation Type:
- Ceiling Mount
- Length:
- 54 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247111961
- Volts:
- 120V
- Width:
- 1/2 in