1-3/50 in. Retainer Clip in Brass
1-3/50 in. Retainer Clip in Brass
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 500 Pallet: 90000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Retainer clip lavatory faucet with tub/shower
- Moentrol cartridge and tool
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Clip
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-3/50 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508035764
- Width:
- 7/8 in