1 in. NPT Cast Iron Pump Flange for 110/2400 Series and All Small 00e™
1 in. NPT Cast Iron Pump Flange for 110/2400 Series and All Small 00e™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Companion flange for most Taco® circulators
- Easy-on, easy-off with common adjustable wrench
- Fits 005-0011, 0013, 0014, and 110-113
- Patented hex design for easy installation
- Warranty: 1 Year
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 110/2400 Series and All Small 00e™
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Width:
- 4-1/8 in