1/2 in. NPT Deck Mount Roman Tub Faucet Valve
1/2 in. NPT Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 116-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT
- 90° ceramic valves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 1-15/16 in
- Fitting Sizes:
- 1-1/8 in x 1-15/16 in
- Flow Rate:
- 10 gpm
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No