This product requires certification to purchase.

Supply Elbow in Brushed Nickel

Hansgrohe

ShowerPower Supply Elbow in Brushed Nickel

  • Fast #
  • Part #H27458823
  • Item #1918381
  • Manufacturer Part #27458823
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

ShowerPower Supply Elbow in Brushed Nickel

  • Fast #
  • Part #H27458823
  • Item #1918381
  • Manufacturer Part #27458823
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4060
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits all 1/2" hoses
  • Integral vacuum breaker
  • Water outlet for hand showers or wall bar sets
  • Limited lifetime consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
ShowerPower
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/2 in
Diameter:
2.38 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Supply Elbow
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-1/2 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
1-1/2 in