This product requires certification to purchase.

7 in. Pivot Rod

Moen

7 in. Pivot Rod

  • Fast #
  • Part #M11985
  • Item #195739
  • Manufacturer Part #11985
4.3 out of 5 Customer Rating
Brand image
Moen

7 in. Pivot Rod

  • Fast #
  • Part #M11985
  • Item #195739
  • Manufacturer Part #11985
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 200 Pallet: 12936
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • M-CORE 3-Series replacement cartridge
  • Pressure balancing and volume control cartridge
  • Illustrated instructions enclosed
  • Moen genuine part
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Lift Rod
Drain Type:
Bathroom Sink Drain
Length:
7 in
UL Listed:
No
UPC:
026508035559