Soap Dispenser in Polished Chrome
Optima® Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 177-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model: ESD-250
- Unit supplied with one 800 ml. container of lotion soap
- Active infrared sensor
- Battery powered with low battery indicator
- Modular one-piece construction for single hole installation
- Chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 800 mL
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Automatic
- Height:
- 4-1/4 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spout Reach:
- 5-3/8 in
- UPC:
- 671254260726