This product requires certification to purchase.

1500 W 60 x 33 in. Tub and Shower with Right Hand Drain

American Standard

Safe-T-Heater™ 1500 W 60 x 33 in. Tub and Shower with Right Hand Drain

  • Fast #
  • Part #A9075120
  • Item #2048028
  • Manufacturer Part #9075120
3.1 out of 5 Customer Rating
Brand image
American Standard

Safe-T-Heater™ 1500 W 60 x 33 in. Tub and Shower with Right Hand Drain

  • Fast #
  • Part #A9075120
  • Item #2048028
  • Manufacturer Part #9075120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Acrylic with fiberglass reinforcement
  • Molded-in seat
  • Raised headrests with dual integral arm rests
  • Integral faucet/accessory deck
  • Pre-leveled tub bottom
  • Hydro Massage System II
  • Everclean surface
  • Two speed pump/motor with pulse feature
  • Deck-mounted electronic on/off with built-in 20 minute timed safety shut off
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Bathtub Accessory Type:
Whirlpool Heaters
Collection:
Safe-T-Heater™
IAPMO Listed:
No
NSF Certified:
Yes
UPC:
033056580011
Volts:
120V
Watts:
1500 W