Metal Disposer Flange & Stopper in Polished Chrome
Metal Disposer Flange & Stopper in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 140-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits standard garbage disposal units
- Premium metal construction for durability
- Perfect color match with Kohler® finishes
- Includes disposal flange and stopper
Documents
Specifications
- Brand Model Compatibility:
- 4-1/2 in Garbage Disposal Unit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- Diameter:
- 4-7/16 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Height:
- 1-5/8 in
- Length:
- 4-7/8 in
- Material:
- Metal
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-5/8 in x 4-7/16 in
- UL Listed:
- No
- Width:
- 4-1/2 in