This product requires certification to purchase.

Round Open Towel Ring in Vibrant Polished Brass

KOHLER

Devonshire® Round Open Towel Ring in Vibrant Polished Brass

  • Fast #
  • Part #K10557-PB
  • Item #2055101
  • Manufacturer Part #10557-PB
5 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Round Open Towel Ring in Vibrant Polished Brass

  • Fast #
  • Part #K10557-PB
  • Item #2055101
  • Manufacturer Part #10557-PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Devonshire®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Polished Brass
Depth:
2-7/8 in
Diameter:
7-1/2 in
Height:
8-7/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
2-7/8 in
Ring Type:
Open
Shape:
Round
UPC:
087206951022
Width:
2-7/8 in