This product requires certification to purchase.

33 in. Undermount Fireclay Double Bowl Kitchen Sink in White

ROHL®

Allia 33 in. Undermount Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #R633700
  • Item #2105812
  • Manufacturer Part #6337-00
4.6 out of 5 Customer Rating
Brand image
ROHL®

Allia 33 in. Undermount Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #R633700
  • Item #2105812
  • Manufacturer Part #6337-00
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard 3-1/2" diameter US drain openings
  • Rear drain placement
  • Extra deep bowls: 10" deep large bowl and 8" deep small bowl
  • Sink measures 33" x 22"
  • Stain and thermal shock resistant
  • No extended throat for the disposer is needed for standard ISE disposers. If the Evolution Series from Insinkerator is specified on the 6337 and 6339, you will need the ISE10082 to fit the smaller bowl. Order ISESPACER to accommodate installation.
  • QN25UM Undermount Kit available.
  • Weight 98 lbs.
  • Includes “ALLIA PARIS” badge
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Allia
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
11-1/8 in x 16-1/4 in x 8 in
Sink Bowl Size, Right:
18-3/4 in x 18-1/4 in x 10 in
Sink Depth:
10-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
UPC:
824438096530
Width:
22 in