This product requires certification to purchase.

3-1/2 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

ROHL®

Georgian Era™ 3-1/2 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RLS850PPN
  • Item #2119007
  • Manufacturer Part #LS850PPN
5 out of 5 Customer Rating
Brand image
ROHL®

Georgian Era™ 3-1/2 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RLS850PPN
  • Item #2119007
  • Manufacturer Part #LS850PPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout reach: 4"
  • Bottle capacity: 12 fluid ounces
  • Dezincified brass
  • Special tube inside to prevent clogging
  • Bottle dimensions: 6-1?4" x 2-3?4"
  • Top fill
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Collection:
Georgian Era™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Fitting Size 1:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4 in
Material:
Brass
Material Type:
DZR
Maximum Deck Thickness:
1-5/8 in
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2 in
Spout Reach:
4 in
Spout Swivel:
360 °
Spout Type:
Swivel
Spring Loaded:
Yes
UPC:
824438098350
Weight:
1 lb