150 W 1-Light Medium Chandelier in Brushed Nickel
Bedford 150 W 1-Light Medium Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 73-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish.
- Alabaster glass.
- Presents softly diffused light.
- Finely crafted frame with striking metallic features.
Specifications
- Collection:
- Bedford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Etched Alabaster
- Height:
- 15-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 54 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247117420
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 10-1/2 in