75 W 1-Light Outdoor Wall Sconces in Black
Cylinder 75 W 1-Light Outdoor Wall Sconces in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Black finish.
- Interior or exterior use.
- Wet location listed.
- Non-corrosive components withstand salt, wind, water & sun damage.
- Ideal for coastal locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247109241
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5 in