1/2 in. MPT Connection Pressure Balancing Valve with Stops
1/2 in. MPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Case: 12 Pallet: 336-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-hole installation
- Includes rough in valve and pressure balance cartridge
- Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve