This product requires certification to purchase.

14 in. Rainfall Shower Arm and Flange in Chrome

Moen

Waterhill™ 14 in. Rainfall Shower Arm and Flange in Chrome

  • Fast #
  • Part #MS113
  • Item #2169595
  • Manufacturer Part #S113
4.4 out of 5 Customer Rating
Brand image
Moen

Waterhill™ 14 in. Rainfall Shower Arm and Flange in Chrome

  • Fast #
  • Part #MS113
  • Item #2169595
  • Manufacturer Part #S113
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Waterhill™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
6-13/100 in
Hose Length:
84 in
Installation Type:
Wall Mount
Length:
14 in
MA Approved:
Yes
Material:
Metal
Shower Arm Reach:
14 in
UL Listed:
No
UPC:
026508133965
WaterSense Labeled:
No
Width:
2-1/4 in