This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Moen

Chateau® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M4945
  • Item #2192726
  • Manufacturer Part #4945
5 out of 5 Customer Rating
Brand image
Moen

Chateau® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M4945
  • Item #2192726
  • Manufacturer Part #4945
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle knob handle for a more conventional look
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Features Duralock(TM) quick connect system for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1224
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Acrylic
Handle Type:
Knob
Height:
5-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-1/4 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
026508002537
WaterSense Labeled:
Yes
Width:
11-3/4 in