This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan in White

This product has been replaced by

BROAN-NUTONE ECONOMY 50CFM ENERGY STAR VENTILATION FAN
Broan-NuTone 50 CFM Bathroom Ventilation Fan in White - Energy Star Rated
Manufacturer Part #688E
Broan-NuTone

Model 688 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B688
  • Item #2227653
  • Manufacturer Part #688
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

BROAN-NUTONE ECONOMY 50CFM ENERGY STAR VENTILATION FAN
Broan-NuTone 50 CFM Bathroom Ventilation Fan in White - Energy Star Rated
Manufacturer Part #688E
Broan-NuTone

Model 688 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B688
  • Item #2227653
  • Manufacturer Part #688
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Longmont, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 4.0 audible sones for privacy while using your bathroom.
  • Compact housing for versatile installation
  • Powerful enough for rooms up to 45 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
  • Double strength mounting flanges with keyhole slots
  • Quiet polymeric damper prevents cold backdrafts with no metallic clatter
  • No electrical knockout to remove
  • Requires Certification

Specifications

AMP:
0.9
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Collection:
Model 688
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9 in
Dimmable:
No
Duct Size:
3 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
9 in
Material:
Plastic
Material Type:
Polymer
Sones:
4
UL Listed:
Yes
UPC:
026715002511
Vent Duct Shape:
Round
Volts:
120V
Width:
9-1/4 in