This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Brizo

Traditional 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D69524PN
  • Item #2235667
  • Manufacturer Part #69524-PN
4.8 out of 5 Customer Rating
Brand image
Brizo

Traditional 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D69524PN
  • Item #2235667
  • Manufacturer Part #69524-PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 24" long
  • 2-1/2" diameter flange
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-63/100 in
Hardware Included:
Yes
Height:
2-11/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
UPC:
034449496926
Width:
3-5/8 in