This product requires certification to purchase.

29 in. 60 W 9-Light Chandelier in Brushed Nickel

Kichler Lighting

Dover 29 in. 60 W 9-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #KK2031NI
  • Item #2238288
  • Manufacturer Part #2031NI
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Dover 29 in. 60 W 9-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #KK2031NI
  • Item #2238288
  • Manufacturer Part #2031NI
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Brass/Brushed Nickel/Olde Brick/Tannery Bronze/
  • Safety Rated: ETL_Dry
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Dover
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
32-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched, Seeded
Height:
29 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
UL Listed:
Yes
UPC:
783927126809
Volts:
120V
Watts:
60 W
Width:
32-1/2 in