60W 5-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Nickel
Dover 60W 5-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Brick/Tannery Bronze/Antique Brass/Brushed Nickel/
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- Collection:
- Dover
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 25-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927125284
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25-1/2 in