This product requires certification to purchase.

Diverter Tub Spout in StarLight® Chrome

GROHE

Classic® Diverter Tub Spout in StarLight® Chrome

  • Fast #
  • Part #G13611000
  • Item #225927
  • Manufacturer Part #13611000
3.6 out of 5 Customer Rating
Brand image
GROHE

Classic® Diverter Tub Spout in StarLight® Chrome

  • Fast #
  • Part #G13611000
  • Item #225927
  • Manufacturer Part #13611000
3.6 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1460
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • Slip fit
  • Pull diverter activation
  • 5" Spout reach
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Classic®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
5-1/2 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
GSA Approved:
No
Hardware Included:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Spout Height:
2-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Pull Up Diverter
Tub Spout Reach:
5-1/2 in
UL Listed:
No
UPC:
015976009902
WaterSense Labeled:
No
Width:
2-1/2 in