This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

This product has been replaced by

PAPER HLDR *MARCEAU CP
Signature Hardware Toilet Tissue Holder in Chrome
Manufacturer Part #SHMA555002CP
ROHL®

Eclissi™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RROT18APC
  • Item #2305469
  • Manufacturer Part #ROT18APC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PAPER HLDR *MARCEAU CP
Signature Hardware Toilet Tissue Holder in Chrome
Manufacturer Part #SHMA555002CP
ROHL®

Eclissi™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RROT18APC
  • Item #2305469
  • Manufacturer Part #ROT18APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes mounting hardware
  • Single spring loaded
  • Solid metal die cast construction
  • Projection: 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Eclissi™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438106376
Valve Body Material:
Brass
Width:
7 in