23-5/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Studio® 23-5/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Front overflow
- Includes undercounter mounting kit and template
- Unglazed rim
- Nominal dimensions: 21-1/4" x 15-1/4" (540 x 387mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-5/8 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Length:
- 23-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/8 in x 14 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 16-5/8 in