3-Gang Wall Plate in White
Decora® 3-Gang Wall Plate in White
Product Details
Product Details
- Stands up to heavy use
- Represent styles and form factors that have stood the test of time
- Clean lines work in virtually any location
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Decora®
- Color Finish Name:
- White
- Height:
- 4-1/2 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Number Of Gangs:
- 3
- UL Listed:
- Yes
- UPC:
- 078477488683
- Width:
- 6-19/50 in