Elongated Toilet Bowl in Biscuit
Highline® Elongated Toilet Bowl in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Combine with Kohler® K-4645 Highline® toilet tank to create Kohler® K-3493 Highline® pressure lite toilet
- Please see K-3493 Highline® pressure lite toilet for full details
- Material: Vitreous china
- Rough-in: 12"
- Pressure assist flushing system
- Advanced noise-mapping and frequency analysis ensure quiet performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 29-1/4 in
- Flush Type:
- Pressure
- GSA Approved:
- No
- Height:
- 17-1/8 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 650531302939
- WaterSense Labeled:
- No
- Width:
- 15-1/8 in