This product requires certification to purchase.

35-5/8 in. Undermount Farmhouse Fireclay Double Bowl Kitchen Sink in White

Franke

Manor House 35-5/8 in. Undermount Farmhouse Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #FMHK72035WH
  • Item #2397366
  • Manufacturer Part #MHK720-35WH
3.3 out of 5 Customer Rating
Brand image
Franke

Manor House 35-5/8 in. Undermount Farmhouse Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #FMHK72035WH
  • Item #2397366
  • Manufacturer Part #MHK720-35WH
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Country Chic Design: Franke's fireclay apron front farmhouse sinks are bold in style, traditional in design and offer a smooth polished finish that's both durable and easy to clean
  • Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
  • Apron front functionality: Apron front sinks are installed just under the level of your countertop making it easy to wipe water from the counter straight into the sink
  • Easy to Clean: A dirt repellent finishing polish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
  • Overall Dimensions: 35.6-in left-to-right x 21.9-in front-to-back is great for replacing most standard size kitchen sinks.
  • Bowl Internal Dimensions: (Left Bowl) 16.8-in left-to-right x 19.75-in front-to-back x 7.9-in deep, (Right Bowl) 16.81-in left-to-right x 19.75-in front-to-back x 7.9-in deep
  • Installation: Professional installation required for undermount sink, most standard cabinets can be modified to support farmhouse sinks
  • Installation Requirements: Fits minimum cabinet size of 36-in, template included
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Accessories sold separately: Bottom sink protection grid MK35-36C-LH/MK35-36C-RH, Cutting board OA-40S, Strainer basket 906/906SN
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Manor House
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear, Offset
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
35-5/8 in
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
16-3/8 in x 20-1/2 in x 7-7/8 in
Sink Bowl Size, Right:
16-3/8 in x 20-1/2 in x 7-7/8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
21-7/8 in