This product requires certification to purchase.

Left Hand Bottom Basin Rack Stainless Steel

KOHLER

Marsala™ Left Hand Bottom Basin Rack Stainless Steel

  • Fast #
  • Part #K6001-ST
  • Item #2405699
  • Manufacturer Part #6001-ST
5 out of 5 Customer Rating
Brand image
KOHLER

Marsala™ Left Hand Bottom Basin Rack Stainless Steel

  • Fast #
  • Part #K6001-ST
  • Item #2405699
  • Manufacturer Part #6001-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 315
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits in the left bowl of the K-5931 and K-5932 Executive Chef kitchen sinks
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Specifications

Brand Model Compatibility:
Executive Chef™, K-5931, K-5932
CARB OTC LEED Compliant:
No
Collection:
Marsala™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Height:
1 in
IAPMO Listed:
No
Length:
17-5/8 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
D-shaped
Size:
17-5/8 in x 14-1/4 in
UPC:
650531354747
Width:
14-1/4 in