60 in. Curved Shower Rod Polished Stainless Steel
60 in. Curved Shower Rod Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rod only
- Corrosion resistant
- Fits standard 72" x 72" shower curtains
- Provides extra elbow room in the shower
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter:
- 1 in
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Mount Type:
- Fixed
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 034584003522
- Width:
- 58-11/25 in