This product requires certification to purchase.

11 in. 2-Light 60W Flush Mount Ceiling Fixture Brushed Nickel

NUVO

11 in. 2-Light 60W Flush Mount Ceiling Fixture Brushed Nickel

  • Fast #
  • Part #N60197
  • Item #2406742
  • Manufacturer Part #60/197
4.2 out of 5 Customer Rating
Brand image
NUVO

11 in. 2-Light 60W Flush Mount Ceiling Fixture Brushed Nickel

  • Fast #
  • Part #N60197
  • Item #2406742
  • Manufacturer Part #60/197
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Application:
Ceiling
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Glass Type:
Alabaster
Height:
4-7/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923601972
Volts:
120V
Watts:
60 W
Width:
11-3/8 in