This product requires certification to purchase.

75W 2-Light Medium Bath Bracket in Brushed Nickel

Progress Lighting

Madison 75W 2-Light Medium Bath Bracket in Brushed Nickel

  • Fast #
  • Part #PP316209
  • Item #2433017
  • Manufacturer Part #P3162-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

Madison 75W 2-Light Medium Bath Bracket in Brushed Nickel

  • Fast #
  • Part #PP316209
  • Item #2433017
  • Manufacturer Part #P3162-09
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 58
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish.
  • White etched glass.
  • Domed shape provides even illumination.
  • Concealed glass shade retention.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Madison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247130764
Volts:
120V
Watts:
100 W
Width:
17-1/2 in