Round Closed Front Toilet Seat with Cover in White
Round Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 164-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Basic Top-Tite® hinges tighten from the top
- Enameled Wood - High-gloss finish
- Color-matched plastic hinges
- Fits all round toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Length:
- 15-5/8 in
- Proposition 65:
- WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/2 in