1/2 in FPT Connection Thermostatic Pressure Balancing Universal Rough Valve Body with Stops
MultiChoice® 1/2 in FPT Connection Thermostatic Pressure Balancing Universal Rough Valve Body with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MultiChoice® Universal valve body only
- Accepts single, dual, or dual thermostatic cartridge
- Cartridge ships with trim
- Back-to-back capability, WS= With Stops
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice®
- Connection Type:
- FPT
- Faucet Valve Type:
- Thermostatic
- Height:
- 4 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve