1-Light Pocket Lantern in Ceramic White
1-Light Pocket Lantern in Ceramic White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoors® pocket lantern
- Ceramic
- Dark Sky IDA Approved
- California Title 17 Rated
- Requires (1) 60 watt max medium base (E26) bulb
- Designed to cast a soft ambient light over a wide area
- UL Listed wet locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ceramic White
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Ceramic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396041995
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in