52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze
Sundance™ 52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5596 ft3/min
- Ceiling Fan Blade Finish:
- Dark Oak
- Collection:
- Sundance™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Height:
- 12 in
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 63.3 W