100W 1-Light Wall Sconce in Brushed Nickel with Etched White Glass
Fieldale Lodge 100W 1-Light Wall Sconce in Brushed Nickel with Etched White Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® collection
- Brushed Nickel
- Etched Opal glass
- Requires one 100W medium base bulb
- Dimensions: 6-1/2" W x 10" H x 4" L
- ETL listed - damp location
- ADA compliant
- Dimmable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Fieldale Lodge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396045979
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 6-3/4 in