This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

Hansgrohe

Porter S Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #H28331000
  • Item #2471661
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

Porter S Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #H28331000
  • Item #2471661
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-mounted
  • Fits all hoses with conical nut
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Porter S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Diameter:
1-23/50 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Hansgrohe
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
1 in