This product requires certification to purchase.

1/3 hp Continuous Feed Garbage Disposal

InSinkErator®

Badger® 1 1/3 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #IBADGER1
  • Item #2500
  • Manufacturer Part #80925
5 out of 5 Customer Rating
Brand image
InSinkErator®

Badger® 1 1/3 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #IBADGER1
  • Item #2500
  • Manufacturer Part #80925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 102
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rugged galvanized steel construction
  • Space-saving compact design
  • Made in USA
  • Requires Certification

Specifications

AMP:
6.3
Capacity:
26 oz
Collection:
Badger® 1
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
7-1/4 in
Diameter:
6-31/100 in
Height:
11-3/8 in
Horsepower:
1/3 hp
Material:
Galvanized Steel, Stainless Steel
Plug Included:
No
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
UPC:
050375000419
Volts:
120V
Weight:
12.4 lb