This product requires certification to purchase.

2 in. Inside Caulk Plastic White Floor Drain

Sioux Chief

Quad Drain™ 2 in. Inside Caulk Plastic White Floor Drain

  • Fast #
  • Part #S8412P
  • Item #263384
  • Manufacturer Part #841-2P
5 out of 5 Customer Rating
Brand image
Sioux Chief

Quad Drain™ 2 in. Inside Caulk Plastic White Floor Drain

  • Fast #
  • Part #S8412P
  • Item #263384
  • Manufacturer Part #841-2P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low profile design
  • Full-slip connections allow adjust-to-grade installations
  • Withstands light foot traffic
  • Square strainers are great for floor tile
  • Requires Certification

Documents


Specifications

Collection:
Quad Drain™
Construction:
Non-Membrane
Drain Base Height:
3-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Fits Pipe Size:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk
UPC:
739236300188