100W 4-Light Vanity Light Fixture with Etched Glass Dimmable Brushed Nickel
Trinity 100W 4-Light Vanity Light Fixture with Etched Glass Dimmable Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish.
- Etched glass shades with slight banding.
- Sophisticated style for interior design.
- Graceful, soft angles with curving lines.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Trinity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247134953
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 33-1/4 in