Round Closed Towel Ring in Brushed Nickel
Lounge™ Round Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Metal mounting post for extra security
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Lounge™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-13/32 in
- Diameter:
- 5.90 in
- Hardware Included:
- Yes
- Height:
- 7 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-13/32 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584004253
- Width:
- 3-2/5 in