This product requires certification to purchase.

H-300 Drinking Water System, Pack of 6

Pentair® Everpure®

H Series H-300 Drinking Water System, Pack of 6

  • Fast #
  • Part #EEV927070
  • Item #2886024
  • Manufacturer Part #EV927070
3.7 out of 5 Customer Rating
Brand image
Pentair® Everpure®

H Series H-300 Drinking Water System, Pack of 6

  • Fast #
  • Part #EEV927070
  • Item #2886024
  • Manufacturer Part #EV927070
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available
    3  in  Nashville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exclusive Micro-pure filter material reduces contaminants commonly found in tap water
  • Commercial grade metal canister protects the filter system from splitting or bursting
  • Retains vital minerals found naturally in water to ensure the clean, crisp taste of your water
  • Absorbs common earthy, moldy, fishy tastes, and odors
  • Built-in water shut-off allows for easier cartridge changes
  • Helps prevent lime and scale build-up in water appliances
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53
Application:
Residential
CSA Certified:
CSA B483.1
Capacity:
300 gal
Cartridge Type:
Filter
Collection:
H Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Connection Size:
1/4
Contaminant Removal:
Chlorine Taste and Odor, Cysts, Rust, Scale, Calcium, Taste and Odor, Lead, Sediment, Bacteriostatic
Depth:
5 in
Diameter:
5 in
End Connection 1:
Adapter
End Connections:
Adapter
Filter Life (Months):
6 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
0.5 gpm
Height:
22 in
Installation Type:
Cabinet Mount, Wall Mount, Vertical
Length:
22 in
Material:
Aluminum
Maximum Temperature:
100
Micron Rating:
0.5 Micron
Minimum Temperature:
35
NSF:
NSF 42, NSF 53, NSF 401
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Pack of 6
Pressure - Maximum:
125 psi
Temperature Range:
2 to 38 Deg C
UL Listed:
Yes
UPC:
054568550521
Weight:
2.5 lb
Width:
3-1/5 in