Wall Mount Toilet Tissue Holder in Inca Brass
Wall Mount Toilet Tissue Holder in Inca Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swinging arm for toilet paper roll
- Brass construction
- Includes mounting hardware
- Accommodates most oversized toilet paper rolls
- Projection: 4"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- UPC:
- 685333696016
- Width:
- 4 in