This product requires certification to purchase.

Diecast Junction Box in White

NUVO

Diecast Junction Box in White

  • Fast #
  • Part #N76650
  • Item #2911243
  • Manufacturer Part #76/650
4.9 out of 5 Customer Rating
Brand image
NUVO

Diecast Junction Box in White

  • Fast #
  • Part #N76650
  • Item #2911243
  • Manufacturer Part #76/650
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 Year Limited Warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
1-3/4 in
Length:
5-3/8 in
Material:
Die Cast Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923766503
Volts:
120V
Width:
9-1/2 in